P1418-6
Description
P1418-6 CYL PLAIN BEARING ; PLASTIC LIMITED AVAILABILITY
Part # 56848
BDI # 174610
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
1.126
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
28.6