DEP-26246-OH
Description
DEP-26246-OH NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # DEP-26246-OH
BDI # 1086367
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.189
Retainer:
Yes
Separable:
Not Available
Other Features:
Steel Cage Material; ABEC 1 | ISO P0 Precision Class
Self Aligning:
No
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.189
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
1.189
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
30.201
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.189
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
1.189
Length Thru Bore - Millimeter:
119.075
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
4.688
Outside Diameter - Millimeter:
30.201
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.189
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
1.189
Length Thru Bore - Millimeter:
36.525
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.438
Outside Diameter - Millimeter:
30.201
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.189
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
1.189
Length Thru Bore - Millimeter:
22.225
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
30.201