B14-LSSQ
Description
B14-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 0.875" BORE 1.438" OD NOT LINER
Part # B14LSSQ
BDI # 796726
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
16.662
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes