EW162401
Description
EW162401 THRUST WASHER ; 1"ID X 1-1/2"OD X 1/16"LG BRONZE
Part # EW162401
BDI # 17054482
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.509
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
38.329
EW142401
Description
EW142401 THRUST WASHER ; 7/8 X 1-1/2 X 1/16 SAE 841
Part # EW142401
BDI # 17054480
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.509
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
38.329
EW142402
Description
EW142402 THRUST WASHER ; 7/8 X 1-1/2 X 1/8 SAE 841
Part # EW142402
BDI # 17054481
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.509
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
38.329
EW162402
Description
EW162402 THRUST WASHER ; 1"ID X 1-1/2"OD X 1/8"LG BRONZE
Part # EW162402
BDI # 17054483
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.509
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
38.329