D12P

COMPARE

D12P

Description
D12P SPHERICAL PLAIN BEARING ; 3/4" BORE

TRIANGLE MFG

Part # D12P

BDI # 21461463

Features

Enclosure: Open
Housing Width - Millimeter: 29.718
Material - Ball: Bronze
Material - Liner: Not Applicable
Material - Outer Member: Stamped Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.635
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
D12A

COMPARE

D12A

Description
D12A SPHERICAL PLAIN BEARING ; 3/4" BORE

TRIANGLE MFG

Part # D12A

BDI # 21461462

Features

Enclosure: Open
Housing Width - Millimeter: 29.718
Material - Ball: Bronze
Material - Liner: Not Applicable
Material - Outer Member: Stamped Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.635
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
TT1603

COMPARE

TT1603

Description
TT1603 THRUST WASHER ; 1 X 1-5/8 X 1/8 SAE 841

BUNTING BEARINGS

Part # TT1603

BDI # 17055207

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.625
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.635
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 41.529

Price Inventory : Available to order
Loading Price
QTY