EW162601
Description
EW162601 THRUST WASHER ; 1 X 1-5/8 X 1/16 SAE 841
Part # EW162601
BDI # 17054484
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.64
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
41.656
EW162604
Description
EW162604 THRUST WASHER ; 1 X 1-5/8 X 1/4 SAE 841
Part # EW162604
BDI # 17054486
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.64
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.25
Outside Diameter - Millimeter:
41.656
EW162602
Description
EW162602 THRUST WASHER ; 1 " ID X 1-5/8" OD X 1/8" LG SAE 841
Part # EW162602
BDI # 17054485
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.64
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
41.656
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.031
Bore 2 - Millimeter:
26.289
Height - Inch:
0.625
Bore 2 - Inch:
1.035
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.64
Other Features:
Single Row | Deep Groove | Separable | Outside Banded
Cage Material:
Steel