CBM036042035
Description
CBM036042035 SLEEVE BEARING ; 36MM ID X 42MM OD X 35MM L C93200 METRIC
Part # CBM036042035
BDI # 17053523
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.417
Nominal Outside Diameter - Inch:
1.654
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.657
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
36
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
42.076
CBM036042025
Description
CBM036042025 SLEEVE BEARING ; 36MM ID X 42MM OD X 25MM L C93200 METRIC
Part # CBM036042025
BDI # 17053521
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.417
Nominal Outside Diameter - Inch:
1.654
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.657
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
36
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
42.076
CBM036042030
Description
CBM036042030 SLEEVE BEARING ; 36MM ID X 42MM OD X 30MM L C93200 METRIC
Part # CBM036042030
BDI # 17053522
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.417
Nominal Outside Diameter - Inch:
1.654
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.657
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
36
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
42.076