8504-88

COMPARE

8504-88

Description
8504-88 ; POR 0.7505"X1.7805"X0.61"

GENERAL BEARING

Part # 8504-88-300

BDI # 426484

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 15.5
Other Features: Deep Groove | Felt Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.781

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY