TT1900
Description
TT1900 THRUST WASHER ; 1-3/8 X 1-15/16 X 1/8 SAE 841
Part # TT1900
BDI # 17055214
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.95
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
49.53