AZK17028015

COMPARE

AZK17028015

Description
AZK17028015 THRUST ROLLER BEARING

IKO

Part # AZK17028015

BDI # 513364

Features

Height - Millimeter: 15
Bore 1 - Inch: 6.693
Bore 2 - Millimeter: 170
Height - Inch: 0.591
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 10.984
Other Features: Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
XLBA-8 1/4

COMPARE

XLBA-8 1/4

Description
XLBA-8 1/4 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # XLBA-8 1/4

BDI # 26334137

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.984
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
71940-M-201

COMPARE

71940-M-201

Description
71940-M-201 ANGULAR CONTACT BALL BEARING, 40 DEGREE CONTACT ANGLE (SMARTCATALOG)

SCHEERER BEARING

Part # 71940-M-201

BDI # 26334733

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.984
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LBA-6 1/2

COMPARE

LBA-6 1/2

Description
LBA-6 1/2 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # LBA-6 1/2

BDI # 26318786

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.984
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Through Hardened Steel Race Material | Window Style Cage
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY