CT-45-A

COMPARE

CT-45-A

Description
CT-45-A THRUST ROLLER BEARING ; 6" ID 11.156" OD 3" HT W/OD SLEEVE

SCHEERER BEARING

Part # CT-45-A

BDI # 26317194

Features

Height - Millimeter: 76.2
Bore 1 - Inch: 6.01
Height - Inch: 3
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 11.165
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY