LRT300340118

COMPARE

LRT300340118

Description
LRT300340118 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT300340118

BDI # 515642

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373021
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K30020CP0

COMPARE

K30020CP0

Description
KDN.K30020CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 300MM IDX340MM OD STL OPEN

KAYDON

Part # K30020CP0

BDI # 22923865

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K30020XP0

COMPARE

K30020XP0

Description
KDN.K30020XP0 FOUR-POINT CONTCT BALL BRG ; REALI-SLIM 300MM IDX340MM OD STL OPEN

KAYDON

Part # K30020XP0

BDI # 22923869

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K30020AR0

COMPARE

K30020AR0

Description
KDN.K30020AR0 ANGULAR CONTACT BALL BRG

KAYDON

Part # K30020AR0

BDI # 22923861

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY