WCT-52

COMPARE

WCT-52

Description
WCT-52 ROLLER THRUST BEARING ; W/OD SLEEVE 8.45" ID 14.5" OD

SCHEERER BEARING

Part # WCT-52

BDI # 21479032

Features

Height - Millimeter: 76.2
Bore 1 - Inch: 8.445
Height - Inch: 3
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 14.51
Other Features: With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY