02EB1100EX
Description
COP.02EB1100EX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 11"
Part # 02EB1100EX
BDI # 22990482
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB1100GR
Description
COP.02EB1100GR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 11"
Part # 02EB1100GR
BDI # 22990486
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB280MEX
Description
COP.02EB280MEX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 280MM
Part # 02EB280MEX
BDI # 20518313
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB280MGR
Description
COP.02EB280MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 280MM
Part # 02EB280MGR
BDI # 20518315
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1300GR
Description
01B1300GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 13" POR
Part # 01B1300GR
BDI # 24714295
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar