PS2832-24
Description
PS2832-24 PRECISION SLEEVE BEARING ; 1-3/4 IN ID X 2 IN OD X 3 IN L ALUM
Part # PS2832-24
BDI # 21453766
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Frelon
Outside Diameter - Inch:
2.002
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
50.851