NUPK2205S1N C3

Description
NUPK2205S1N C3 ROLLER BEARING ; NU300

NACHI

Part # NUPK2205S1N C3

BDI # 17166586

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring | 2 Rib Outer Ring | Snap Ring Groove
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY