SX05A45NCS08

COMPARE

SX05A45NCS08

Description
SX05A45NCS08 INSERT BEARING ; 25MM ID 56.2MM OD 18MM W

NTN

Part # SX05A45NCS08

BDI # 1231002

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove | With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.213

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: Special
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY