B-3240-8
Description
B-3240-8 PLAIN BEARING ; 2.004"X2.504"X1" PWDR MTL BRNZ
Part # 301423
BDI # 524535
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1
Global Part Number GPN:
489077
B-3240-16
Description
B-3240-16 PLAIN BEARING ; 2.004"X2.504"X2" PWDR MTL BRNZ
Part # 301424
BDI # 524536
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Global Part Number GPN:
489075
B-3240-24
Description
B-3240-24 PLAIN BEARING ; 2.004"X2.504"X3" PWDR MTL BRNZ
Part # 301425
BDI # 524537
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
3
Global Part Number GPN:
489076
SF0815
Description
SF0815 ANGULAR CONTACT BALL BEARING ; 40MM ID 63.6MM OD 16MM W OPEN
Part # SF0815
BDI # 1229879
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.504
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
B3240-8
Description
B3240-8 PLAIN CYLINDRICAL BEARING ; 2"X2-1/2"X1" BRONZE
Part # 35352
BDI # 168015
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1
Global Part Number GPN:
482532