EW244002
Description
EW244002 THRUST WASHER ; 1-1/2"ID X 2-1/2"OD X 1/8"LG BRONZE
Part # EW244002
BDI # 17054492
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.515
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
63.881