40BGS39G-2DL
Description
40BGS39G-2DL ANGULAR CONTACT BALL BRG ; BG TYPE DOUBLE ROW
Part # 40BGS39G-2DL
BDI # 1472005
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
K50X66X30H.ZB2 BULK
Description
K50X66X30H.ZB2 BULK NRB CAGE&ROLLER ASSY ; BULK PACK 8/PAK
Part # K50X66X30H.ZB2;PDL225
BDI # 1087626
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Retainer:
Yes
Separable:
No
Other Features:
Hardened Steel Cage | Radial Roller | Bulk Packing
Self Aligning:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Copper Alloy
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Other Features:
2 Piece
Self Aligning:
Yes
K50X66X30H.ZB2
Description
K50X66X30H.ZB2 NRB CAGE&ROLLER ASSEMBLY
Part # K50X66X30H.ZB2
BDI # 1087625
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Retainer:
Yes
Other Features:
Radial Roller | Hardened Steel Cage
Global Part Number GPN:
592479
Self Aligning:
No
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide