Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.937
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
MG305DDA
Description
MG305DDA MAST GUIDE BALL BEARING ; 1 ID X 2.937 OD X 1IN WIDTH
Part # 2101087067
BDI # 21435690
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25.4
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
2.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
MG305SZZ-6
Description
PER.MG305SZZ-6 MAST GUIDE BEARING ; 1" IDX2.937" OD
Part # PER.MG305SZZ-6
BDI # 22264695
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25.4
Other Features:
Outer Race Side Cut
Inch - Metric:
Inch
Outside Diameter - Inch:
2.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.937
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Normal Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion