NP408118-20J03
Description
NP408118-20J03 TAPERED ROLLER BRG CUP ; SINGLE 24-36 OD
Part # NP408118-20J03
BDI # 24626046
Features
Component:
Cup
Width - Millimeter:
126.009
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Outside Diameter - Millimeter:
641.35
Precision Class:
Standard
Width - Inch:
4.961
Basic Number:
NP408118
03BC1200GRAT
Description
03BC1200GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 12"
Part # 03BC1200GRAT
BDI # 24715234
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC1200EXAT
Description
COP.03BC1200EXAT CARTRIDGE BEARING ; POR NON-RETURNABLE EXTRA HEAVY DUTY 12"
Part # 03BC1200EXAT
BDI # 24715232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion