305SZZ3
Description
305SZZ3 DEEP GROOVE BALL BRG ; 63/64" BORE 3" OD 1" WD SR 2 SEALS
Part # 305SZZ3
BDI # 662436
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25.4
Other Features:
Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
KDN.JA025XP0
Description
KDN.JA025XP0 FOUR POINT CONTACT BALL BRG ; 2.5" IDX3.0" ODX.25" WIDE 2 SEALS
Part # JA025XP0
BDI # 21439760
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)