RABRB35/80-XL-FA106
Description
RABRB35/80-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR
Part # RABRB35/80-XL-FA106
BDI # 1412122
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
0
Other Features:
Single Row | With Inter Liner
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Length Thru Bore - Millimeter:
39
Outer Race Profile:
Spherical
Global Part Number GPN:
562095
Mounting Method:
Eccentric Collar
MR1014
Description
MR1014 BEARING INNER RING ; 70 MM ID X 80.19 MM OD X 20 MM W
Part # MR1014
BDI # 17148561
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452755
Number of Rows of Rollers:
Single Row