7GP1-6468-032
Description
7GP1-6468-032 SLEEVE BEARING ; STRAIGHT NON RETURNABLE
Part # 10396405
BDI # 24117542
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Outside Diameter - Inch:
4.257
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
108.128
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
GM6468-016
Description
GM6468-016 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM6468-016
BDI # 363654
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
4.257
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
108.128
GM6468-019
Description
GM6468-019 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM6468-019
BDI # 363655
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
4.257
Length Thru Bore - Millimeter:
30.175
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
1.188
Outside Diameter - Millimeter:
108.128
GM6468-096
Description
GM6468-096 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM6468-096
BDI # 363667
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
4.257
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
108.128
GM6468-048
Description
GM6468-048 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM6468-048
BDI # 363660
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
4.257
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
108.128