DU-DI-203R
Description
DU-DI-203R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023489
BDI # 240986
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
95.25
Length Thru Bore - Inch:
3.75
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
INS-S2-207R-DRY
Description
INS-S2-207R-DRY INSERT ROLLER BRG ; NON RETURNABLE
Part # 141147
BDI # 22267743
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
32.512
Other Features:
Double Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
81.28
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
62.738
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NAOU06T-RPB
Description
NAOU06T-RPB POLY-SPHERE INSERT BEARING ; 120MM OD
Part # NAOU06TRPB
BDI # 20866749
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Split Poly-Sphere Bearing | Type RPB | Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
62.738
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount