K11008CP0
Description
KDN.K11008CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 110MM IDX126MM OD STL OPEN
Part # K11008CP0
BDI # 22923461
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K11008AR0
Description
KDN.K11008AR0 ANGULAR CONTACT BALL BRG ; REALI-SLIM 110MM IDX126MM OD STL OPEN
Part # K11008AR0
BDI # 22923457
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K11008XP0
Description
KDN.K11008XP0 FOUR-POINT CONTCT BALL BRG ; REALI-SLIM 110MM IDX126MM OD STL OPEN
Part # K11008XP0
BDI # 22923465
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
2.5
Other Features:
Conrad | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No