Page 1 of 5

Next

Compare
239/850YMBW507C08

COMPARE

239/850YMBW507C08

Description
239/850YMBW507C08 SPHERICAL RLR BRG ; POR 900MM OD

TIMKEN

Part # 239/850YMBW507C08

BDI # 24623932

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/850KYMBW40IW534

COMPARE

239/850KYMBW40IW534

Description
239/850KYMBW40IW534 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD

TIMKEN

Part # 239/850KYMBW40IW534

BDI # 24623928

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
293/750EM

COMPARE

293/750EM

Description
293/750EM THRUST SPHERICAL RLR BRG ASSY ; POR NON RETURNABLE BRASS CAGE 24 OD

TIMKEN

Part # 293/750EM

BDI # 20352851

Features

Height - Millimeter: 224
Bore 1 - Inch: 29.528
Bore 2 - Millimeter: 883.92
Height - Inch: 8.819
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 44.094
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
239/850 CA/C083W509

COMPARE

239/850 CA/C083W509

Description
239/850 CA/C083W509 SPHR ROLLER BRG ; 850MMX1120MMX200MM

SKF

Part # 239/850 CA/C083W509

BDI # 1248127

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/850 CA/W33VQ424

COMPARE

239/850 CA/W33VQ424

Description
239/850 CA/W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/850 CA/W33VQ424

BDI # 1248128

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY