CGM5214PPB

COMPARE

CGM5214PPB

Description
CGM5214PPB CYLINDRICAL ROLLER BEARING

NTN

Part # CGM5214PPB

BDI # 17146791

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.92
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN: 566227
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY