MG311SZZ1

COMPARE

MG311SZZ1

Description
MG311SZZ1 DEEP GROOVE BALL BEARING ; 55MM X 152.427MM X 38.1MM WD SR

TRITAN

Part # 2101087080

BDI # 21435694

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 38.1
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.003

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY