JU055CP0

COMPARE

JU055CP0

Description
JU055CP0 THIN SECTION BALL BEARING ; 139.7MM IDX158.75MM ODX12.7MM WD 2 SEALS

RBC BEARINGS

Part # JU055CP0-RBC

BDI # 797078

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 6.25

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JU055CP0

COMPARE

JU055CP0

Description
KDN.JU055CP0 RADIAL CONTACT BALL BRG ; 5.5" IDX6.25" ODX.5" WIDE 2 SEALS

KAYDON

Part # JU055CP0

BDI # 21439619

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 6.25

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY