Page 1 of 2

Next

Compare
UC315-300D1

COMPARE

UC315-300D1

Description
UC315-300D1 INSERT BEARING ; 3"ID 6.2992"OD 3.2283"W

NTN

Part # UC315-300D1

BDI # 1232208

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 43
Other Features: Single Row | Heavy Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 6.299
Length Thru Bore - Millimeter: 82
Outer Race Profile: Spherical
Global Part Number GPN: 564725
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UEL315-300D1

COMPARE

UEL315-300D1

Description
UEL315-300D1 ; POR ALL OTHER INSERTS

NTN

Part # UEL315-300D1

BDI # 17151262

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 43
Other Features: Single Row | Heavy Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 6.299
Length Thru Bore - Millimeter: 100
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
UC315-300D1

COMPARE

UC315-300D1

Description
UC315-300D1 INSERT BEARING MOUNTED UNIT

NSK

Part # UC315-300D1

BDI # 17761205

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 43
Other Features: Single Row | Heavy Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 6.299
Length Thru Bore - Millimeter: 82
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
LM522510-3

COMPARE

LM522510-3

Description
LM522510-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # LM522510-3

BDI # 1364667

Features

Component: Cup
Width - Millimeter: 27
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.299

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 159.995
Other Features: Light Medium Duty
Precision Class: Class 3
Basic Number: LM522510 #3

Price Inventory : Available to order
Loading Price
QTY
NU315 EG

COMPARE

NU315 EG

Description
NU315 EG CYLINDRICAL ROLLER BEARING ; 75MM IDX160MM ODX37MM W

NACHI

Part # NU315EG

BDI # 665644

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 451213
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY