M1924DAH

COMPARE

M1924DAH

Description
M1924DAH BEARING OUTER RING ; 165.072 MM OD X 22 MM W

NTN

Part # M1924DAH

BDI # 17148387

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6.499
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452466
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1924EAX

COMPARE

M1924EAX

Description
M1924EAX CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY

LINKBELT

Part # 10475542

BDI # 579519

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.499
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450140
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU1924DAHXW161

COMPARE

MU1924DAHXW161

Description
MU1924DAHXW161 CYLINDRICAL ROLLER BRG ; POR

LINKBELT

Part # MU1924DAHXW161

BDI # 579572

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.499
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Extra Light Series
Global Part Number GPN: 450898
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY