LBA-3 3/4
Description
LBA-3 3/4 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # LBA-3 3/4
BDI # 26318760
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)