511/1400-M P/5
Description
511/1400-M P/5 BALL THRUST BEARING, P/5 (SMARTCATALOG)
Part # 511/1400-M P/5
BDI # 26319313
Features
Height - Millimeter:
180
Bore 1 - Inch:
55.118
Bore 2 - Millimeter:
1408
Height - Inch:
7.087
Bore 2 - Inch:
55.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
64.173
Other Features:
Single Row
Cage Material:
Brass
511/1400-M
Description
511/1400-M BALL THRUST BEARING (SMARTCATALOG)
Part # 511/1400-M
BDI # 26337498
Features
Height - Millimeter:
180
Bore 1 - Inch:
55.118
Bore 2 - Millimeter:
1408
Height - Inch:
7.087
Bore 2 - Inch:
55.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
64.173
Other Features:
Single Row
Cage Material:
Brass
619/1250-M
Description
619/1250-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 619/1250-M
BDI # 26338367
Features
Enclosure:
Open
Outer Race Width - Millimeter:
170
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
64.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
U-4103-A
Description
U-4103-A SPHERICAL ROLLER BEARING, PRICE ON REQUEST (SMARTCATALOG)
Part # U-4103-A
BDI # 26529832
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
Special
Inch - Metric:
Metric
Outside Diameter - Inch:
64.173
Outside Diameter - Millimeter:
1630
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing