HCS-23

COMPARE

HCS-23

Description
HCS-23 JOURNAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # HCS-23

BDI # 26319826

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY