718/1500-M
Description
718/1500-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1500-M
BDI # 26318909
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
71.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ-18/1500-MA
Description
NJ-18/1500-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NJ-18/1500-MA
BDI # 26337724
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
71.654
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
618/1500-M
Description
618/1500-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/1500-M
BDI # 26310973
Features
Enclosure:
Open
Outer Race Width - Millimeter:
140
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
71.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
719/1400-M
Description
719/1400-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 719/1400-M
BDI # 26319859
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
71.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material | Machined Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
619/1400-M
Description
619/1400-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 619/1400-M
BDI # 26338368
Features
Enclosure:
Open
Outer Race Width - Millimeter:
185
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
71.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No