RSL182226-A

COMPARE

RSL182226-A

Description
RSL182226-A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 130MM X 207.120MM OD

INA

Part # RSL182226-A

BDI # 19265120

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.154
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY