Page 1 of 3

Next

Compare
KB080AR0

COMPARE

KB080AR0

Description
KB080AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # KB080AR0-RBC

BDI # 797200

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB080CP0

COMPARE

KB080CP0

Description
KB080CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # KB080CP0-RBC

BDI # 797201

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.95
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 8.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KB080XP0

COMPARE

KB080XP0

Description
KB080XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # KB080XP0-RBC

BDI # 797202

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JB080CP0

COMPARE

JB080CP0

Description
JB080CP0 THIN SECTION BALL BEARING ; 8" ID X 8.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB080CP0-RBC

BDI # 23209243

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 8.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JB080XP0

COMPARE

JB080XP0

Description
JB080XP0 THIN SECTION BALL BEARING ; 8" ID X 8.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB080XP0-RBC

BDI # 23209245

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 8.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY