B96-9LSSQ
Description
B96-9LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 6" ID X 8.75" OD X 4.75" WID SEALED
Part # B969LSSQ
BDI # 796842
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes