32030XDB+14CS300

COMPARE

32030XDB+14CS300

Description
32030XDB+14CS300 TAPERED ROLLER BRG, SPACER ASSEMBLY (SMARTCATALOG)

NTN

Part # 32030XDB+14CS300

BDI # 25266394

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Outside Diameter - Millimeter: 225
Bore - Millimeter: 150

Bore - Inch: 5.906
Other Features: Back to Back Roller Arrangement
Precision Class: Standard
Basic Number: 32030

Price Inventory : Available to order
Loading Price
QTY
NU321 C3

COMPARE

NU321 C3

Description
NU321 C3 CYLINDRICAL ROLLER BEARING ; 105MM IDX225MM ODX49MM W

NACHI

Part # NU321C3

BDI # 17166583

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY