10651-SP

COMPARE

10651-SP

Description
10651-SP CYLINDRICAL ROLLER BEARING, IR W 6.710 (SMARTCATALOG)

SCHEERER BEARING

Part # 10651-SP

BDI # 27452643

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.46
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY