Page 1 of 4

Next

Compare
6204-2RS1/C3/LT20

COMPARE

6204-2RS1/C3/LT20

Description
6204-2RS1/C3/LT20 DEEP GRV BALL BEARING ; RELUBED WITH KLUBER LDS-18A GREASE

SKF

Part # 6204-2RS1/C3/LT20

BDI # 24556759

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY

COMPARE

B-2016 BULK

Description
B-2016 BULK NEEDLE ROLLER BEARING ; BULK PACK LUBE125 25/PAK

KOYO

Part # B-2016;PDL125

BDI # 23728331

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: No
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Bulk Packing
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
COM12-757

COMPARE

COM12-757

Description
COM12-757 SPHERICAL PLAIN BEARING ; 1.4375" OD W/LUBE GROOVES

QA1 PRECISION PROD

Part # COM12-757

BDI # 23705824

Features

Enclosure: Open
Housing Width - Millimeter: 15.062
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.438
Other Features: 2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
6305/C3 W/SMARTLUBE

COMPARE

6305/C3 W/SMARTLUBE

Description
6305/C3 W/SMARTLUBE DEEP GROOVE BEARING

SKF

Part # 6305/C3 W/SMARTLUBE

BDI # 21540052

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22312EJW33C3 SOLID LUBED

COMPARE

22312EJW33C3 SOLID LUBED

Description
22312EJW33C3 SOLID LUBED ; SPHERICAL ROLLER BEARING

TIMKEN

Part # 22312EJW33C3 SOLID LUBED

BDI # 21468511

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY