CART BLK BALL BRG LINK-BELT CU339JK54
Description
CART BLK BALL BRG LINK-BELT CU339JK54 ; NON-RETURNABLE
Part # 10429815
BDI # 21521426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.781
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Other Features:
Heavy Duty | Single Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
22211LBKC3
Description
22211LBKC3 SPHERICAL ROLLER BEARING KIT ; 55MM BORE
Part # 10979028
BDI # 573739
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M1216EX
Description
M1216EX CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Part # 10472471
BDI # 578536
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450030
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN:
450455
Number of Rows of Rollers:
Single Row
M1213TV
Description
M1213TV CYLINDRICAL ROLLER BEARING ; 3.166" BORE 4.724" OD 29/32" WID RBEC 1
Part # 10471410
BDI # 582751
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450019
Number of Rows of Rollers:
Single Row