22312EJW33C3 SOLID LUBED

COMPARE

22312EJW33C3 SOLID LUBED

Description
22312EJW33C3 SOLID LUBED ; SPHERICAL ROLLER BEARING

TIMKEN

Part # 22312EJW33C3 SOLID LUBED

BDI # 21468511

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6013-2RS1NR/C3W64

COMPARE

6013-2RS1NR/C3W64

Description
6013-2RS1NR/C3W64 BALL BEARING ; 2 SEALS SNAPRING & C3 SOLID LUBE

SKF

Part # 6013-2RS1NR/C3W64

BDI # 1255387

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
416821101FL

COMPARE

416821101FL

Description
416821101FL DEEP GRV BALL BEARING ; POR 6310C3 DBL SHLD STL ABEC1S KLUBER BQ

BALDOR-RELIANCE

Part # 416821101FL

BDI # 21788635

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY