Page 1 of 36

Next

Compare
EE763330-90017

COMPARE

EE763330-90017

Description
EE763330-90017 TAPERED ROLLER BRG ASSY ; SINGLE ROW 36-48 OD

TIMKEN

Part # EE763330-90017

BDI # 1355540

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 41
Outside Diameter - Millimeter: 1041.4
Bore - Millimeter: 838.2

Other Features: 1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 658892
Assembly Components: EE763330 (1) | 763410 (1)
Basic Number: EE763330
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
294/630EM

COMPARE

294/630EM

Description
294/630EM THRUST SPHERICAL RLR BRG ASSY ; NON RETURNABLE BRASS CAGE 24 OD

TIMKEN

Part # 294/630EM

BDI # 20054047

Features

Height - Millimeter: 280
Bore 1 - Inch: 24.803
Bore 2 - Millimeter: 815
Height - Inch: 11.024
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 42.913
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
230/710KYMBW507C08C3

COMPARE

230/710KYMBW507C08C3

Description
230/710KYMBW507C08C3 SPHERICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 230/710KYMBW507C08C3

BDI # 20054705

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/900 MA/C3

COMPARE

618/900 MA/C3

Description
618/900 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/900 MA/C3

BDI # 1259290

Features

Enclosure: Open
Outer Race Width - Millimeter: 85
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 42.913

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/800YMBW33W45A

COMPARE

239/800YMBW33W45A

Description
239/800YMBW33W45A SPHERICAL RLR BRG ; 900MM OD

TIMKEN

Part # 239/800YMBW33W45A

BDI # 24619288

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY