2212-K-TVH-C3
Description
2212-K-TVH-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Part # 2212-K-TVH-C3
BDI # 1139154
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
FAIUJO-J
Description
FAIUJO-J SELF-ALIGNING INSERT BEARING ; NON-RETURNABLE POLY-ROUND SOLUTION
Part # FAIUJO-J
BDI # 24219933
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
White Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
36.576
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
21310-E1-XL-TVPB
Description
21310-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; 50MM X 110MM X 27MM
Part # 21310-E1-XL-TVPB
BDI # 21489994
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
2212-TVH
Description
2212-TVH SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Part # 2212-TVH
BDI # 17012337
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2212-K-2RS-TVH-C3
Description
2212-K-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 2212-K-2RS-TVH-C3
BDI # 1139153
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing