Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
488295
W 61800-2RS1/W64F
Description
W 61800-2RS1/W64F DEEP GROOVE BALL BRG ; 10MMX19MMX5MM
Part # W 61800-2RS1/W64F
BDI # 22497635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AM-1620-16
Description
AM-1620-16 PLAIN BEARING ; 16MMX20MMX16MM PWDR MTL BRNZ
Part # 601244
BDI # 525862
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.63
Global Part Number GPN:
488534
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.752
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Global Part Number GPN:
488329
FB-810-10
Description
FB-810-10 PLAIN BEARING ; 0.502"X0.628"X1-1/4"X7/8"X1/8"
Part # 302037
BDI # 524587
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
490911