1000RXK3623A
Description
1000RXK3623A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 36 OD MULTI-ROW
Part # 1000RXK3623A
BDI # 1309916
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
51.57
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
EE634356D-90014
Description
EE634356D-90014 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 48-60 OD
Part # EE634356D-90014
BDI # 1355354
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
51
Outside Diameter - Millimeter:
1295.4
Bore - Millimeter:
901.7
Other Features:
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
662106
Assembly Components:
EE634356D (1) | 634510 (2) | Y1S-634510 (1)
Basic Number:
EE634356
Precision Class:
Standard
294/750EMW40RW50B
Description
294/750EMW40RW50B THRUST SPH RLR BRG ; POR NON RETURNABLE BRASS CAGE 24 OD
Part # 294/750EMW40RW50B
BDI # 20352895
Features
Height - Millimeter:
315
Bore 1 - Inch:
29.528
Bore 2 - Millimeter:
929
Height - Inch:
12.402
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
230/900YMDWEW886FC7
Description
230/900YMDWEW886FC7 SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 230/900YMDWEW886FC7
BDI # 24716522
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C7
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
232/710KYMDW33W916AC3
Description
232/710KYMDW33W916AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD
Part # 232/710KYMDW33W916AC3
BDI # 24623838
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing