230/900YMDWEW886FC7

COMPARE

230/900YMDWEW886FC7

Description
230/900YMDWEW886FC7 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 230/900YMDWEW886FC7

BDI # 24716522

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C7
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
238/1060YMDW33W37

COMPARE

238/1060YMDW33W37

Description
238/1060YMDW33W37 SPHERICAL RLR BRG ; POR 1060MM ID 1280MM OD 165MM WD

TIMKEN

Part # 238/1060YMDW33W37

BDI # 22833615

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/710KYMDW33W916AC3

COMPARE

232/710KYMDW33W916AC3

Description
232/710KYMDW33W916AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD

TIMKEN

Part # 232/710KYMDW33W916AC3

BDI # 24623838

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
294/750EMW40RW50B

COMPARE

294/750EMW40RW50B

Description
294/750EMW40RW50B THRUST SPH RLR BRG ; POR NON RETURNABLE BRASS CAGE 24 OD

TIMKEN

Part # 294/750EMW40RW50B

BDI # 20352895

Features

Height - Millimeter: 315
Bore 1 - Inch: 29.528
Bore 2 - Millimeter: 929
Height - Inch: 12.402
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 50.394
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY